Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, XL, 30 PK

  • Mfr # TY216SWHXL003000

  • Zoro # G8554226


product price:  $153.99
/pk 30, $5.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY216SWHXL003000
Zoro #
G8554226
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
XL
Length
Extends Below Hip
Size
XL
Fits Chest Size
41 3/4 in to 45 1/4 in
Thickness
5.9 mil
Minimum Height
68 in
Maximum Height
74 in
Maximum Chest Size
45 1/4 in
Overall Length
36 1/2 in
For Height
68 in to 74 in
Chest Size - Maximum
45 1/4 in
Height - Maximum
74 in
Height - Minimum
68 in
Chest Size - Minimum
41 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Mandarin
Fabric Weight
1.2 oz/sq yd
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 400
ISO Class
Not Rated
Attached Hood
No
Federal 209E Clean Room Class
Not Rated
Material Weight
1.2 oz/sq yd
Material Performance
Light Duty
Launderable
No
Garment Style
Lab Frock
Pattern
Solid
Wrist Closure
Elastic
Cleanroom Class
Not Rated
ISO Cleanroom Class
Not Rated
Protection Type
Liquid & Particulate
Anti-Static
No
Packaging
Bulk
Clean Process Status
Not Clean Processed
Product Type
Frock
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Spray

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.