1/2" FNPT Galvanized 90 Degree Elbow

  • Mfr # 0311000806

  • Zoro # G8555906


product price:  $4.19
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0311000806
Zoro #
G8555906
UPC #
690291346408
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Item
90 Degree Elbow
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Malleable Iron
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
NPT
Application
Air, Oil, Non-Potable Water
Fitting Side B Type
NPT
Finish/Coating
Galvanized
For Pipe Schedule
40
Includes Seal
No
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.