
Thread Cutting Screw, #6-32 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0610FPF188
Zoro # G8556933
product price:Â $1,000.99
/pk 10000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6-32
Fastener Length
5/8 in
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0610FPF188
Zoro #
G8556933
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6-32
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
6-32X5/8 Phillips Flat Thread Cutting Screw Type F Fully Threaded 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.