Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Latex , Rough , XL 1 PR

  • Mfr # 29JV94

  • Zoro # G8560203


product price:  $3.69
/pr
Sold in multiples of 12 for $44.28

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29JV94
Zoro #
G8560203
UPC #
190735057285
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Weight
0.22 lb.
Abrasion Resistant
Yes
Stitching Material
Polyester
Finger Material
Polyester/Latex
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry
Application
Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
Standards
ANSI/ISEA 105, EN388
Thumb Style
Wing
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Palm Material
Natural Rubber Latex
Silicone-Free
No
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Insulated
No
Glove Back Material
Polyester
Hem Style
Finished
Sold As
Pair
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Gray
Cuff Color
Gray
Reversible
No
Touchscreen Compatible
No
Double-Dipped
No
Glove Lining Material
Polyester
Includes Finger Fourchettes
No
Lint-Free
No
Glove Coating Color
Gray
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
EN 388 Rating
2X42B
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.