Battery Charger for Li-Ion 12V-20V
Mfr # DCB102
Zoro # G8565681
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
1.5Ah
For Use With
DEWALT(R) 12V MAX*, 20V MAX*, and FLEXVOLT(R) 20V/60V MAX
Features
Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging, Replace Pack, and Battery Too Hot or Too Cold
Voltage
12 to 20
Battery Included / Bare Tool
No Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB102
Zoro #
G8565681
UPC #
885911250900
Country of Origin
United States
Details
Item
Battery Charger
Battery Capacity
1.5Ah
For Use With
DEWALT(R) 12V MAX*, 20V MAX*, and FLEXVOLT(R) 20V/60V MAX
Features
Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging, Replace Pack, and Battery Too Hot or Too Cold
Voltage
12 to 20
Battery Included / Bare Tool
No Battery
For Battery Voltage
12V, 20V
Number of Ports
2
Charger Output Voltage
12.0 to 20.0
Charger Input Voltage
120V
Category Type
Battery Charger
Cordless Tool Battery Type
Li-Ion
Charger Class
Standard
Plug Type
Two-Prong
Battery Capacity Charged in 1-Hour
2 Ah
Indicator Light
Yes
Charging Port Voltage
(2) 12V/20V
Charging Type
Simultaneous
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Description
Charge your DEWALT(R) 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries at the same time with this 4 Amp dual port charger. Featuring (2) USB ports to charge compatible devices, this charging station has a LED indicator that displays charging status, battery life, and battery temperature.
- • Simulatenous Charging - Charge two batteries at the same time
- • USB Charging - Two USB ports to charge compatible devices up to 1.5 Amp max output
- • State Of Charge Indicator - Two-stage LED state of charge indicator
Designed for:
- • Charges all 12V-20V MAX* DEWALT Batteries
- • (1) DCB102 Charger
- • * Maximum initial battery voltage (measured without a workload) is 12 and 20 volts. Nominal voltage is 10.8 and 18.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.