Coated Gloves, Nitrile, Sandy, 3/4 dip, 4 Abrasion Level, Purple, XL (10) 1 PR

  • Mfr # 11-926

  • Zoro # G8566327


product price:  $7.59
/pr

Key Features

Color
Purple
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-926
Zoro #
G8566327
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
9 1/4"
Size
10
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Purple
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ASTM/EN388 4221
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Resists
Grease, Oil
Thumb Style
Full
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
297
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Insulated
No
ANSI/ISEA Cut Load
297
Latex-Free
Yes
Glove Materials
Nylon
Brand and Series
Ansell HyFlex 11-926
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Hem Style
Finished
Series
HyFlex 11-926
Pairs per Package
12
Hand Protection Style
Glove
EN 388 Rating
4121A
Glove Coating Color
Purple
Double-Dipped
No
Fabric Weight
18 gauge
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Reversible
No
Glove Lining Material
Nylon
Glove Features
Silicone-Free
Electrostatic Properties
Insulative
Knit Material Color
Purple
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Coating Type
Dipped

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Standards ANSI/ASTM/EN388 4221, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.