Cut-Resistant Gloves, Cut Level A5 , Uncoated , Uncoated , Smooth , L

  • Mfr # 72-400

  • Zoro # G8566397


product price:  $8.79
/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72-400
Zoro #
G8566397
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
VersaTouch
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass,Stainless Steel
ANSI/ISEA Cut Grams
3333
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Weight
Medium
Glove Cut
Gunn
Stitching Material
Polyester
Standards
ANSI/ISEA
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Thumb Style
Full
Abrasion Resistant
No
Palm Material
Fiberglass, Nylon, Steel
Finger Material
Steel/Fiberglass/Nylon
Application
Food Processing, Fishing Industry, Meat Packing, Material Handling, Other High-Risk Tasks
Puncture Resistant
No
Silicone-Free
Yes
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 72-400
ANSI/ISEA Abrasion Cycles
2800
Insulated
Yes
Glove Back Material
Steel,Fiberglass,Nylon
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Reversible
No
Glove Lining Material
HPPE
Hem Style
Finished
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Blue
Glove Features
Silicone-Free
EN 388 Rating
3X4XE
Finger Coverage
Full Finger
Palm Type
Uncoated
Touchscreen Compatible
No
Pairs per Package
1

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X4XE, Standards ANSI/ISEA, Insulated Yes, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.