Shoe Covers, Polypropylene, Slip-Resistant Sole, Universal Size, Blue, 300 PK

  • Mfr # 30ZD80

  • Zoro # G8566415


product price:  $52.39
/pk 300, $0.17/ea

Key Features

Material
Polypropylene
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30ZD80
Zoro #
G8566415
UPC #
190735066294
Country of Origin
China

Dimensions

Named Size
Universal
Overall Height
6 3/4 in
Size
Universal
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
4 to 17
Shoe Size Minimum
7
Shoe and Boot Cover Size
10, 7, 8, 9
Shoe Size Maximum
10
Fits Shoe Size
7 to 10
Mens Shoe Size - Maximum
10
Mens Shoe Size - Minimum
7
Womens Shoe Size - Maximum
17
Womens Shoe Size - Minimum
9 1/2

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Serged
Series
Condor
Waterproof
No
Metal Detectable
No
Fabric Weight
1.03 oz
Material Performance
Medium Duty
Garment Style
Shoe Cover
Anti-Static
No
Brand and Series
Condor
Packaging
Bulk
FDA Compliant
No
Protection Type
Liquid & Particulate
Sole Material
Polypropylene
Sterilization Status
Non-Sterile
Product Type
Shoe Cover

Description

Shoe Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 7, Metal Detectable No, Named Size Universal, Overall Height 6 3/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.