Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, L

  • Mfr # 30ZE51

  • Zoro # G8566817


product price: $4.89
/ea

Key Features

Color
White
Material
Microporous Film Laminate
Named Size
L
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZE51
Zoro #
G8566817
UPC #
190735066690
Country of Origin
China

Dimensions

Named Size
L
Length
37 3/4 in
Fits Chest Size
27 in
Fits Waist Size
27"
Size
L
Minimum Height
69 1/4 in
For Height
69 1/4 in to 71 1/2 in
Maximum Chest Size
36 1/4 in
Maximum Height
71 1/2 in
Overall Length
37 3/4 in
Chest Size - Maximum
36 1/4 in
Height - Minimum
69 1/4 in
Height - Maximum
71 1/2 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.88 oz
Cuff Style
Open
Standards
FDA Approved
Launderable
No
Gender
Unisex
Anti-Static
No
Protection Type
Liquid & Particulate
Attached Hood
No
Material Performance
Heavy Duty
Sterile/Non-Sterile
Non-Sterile
Material Weight
1.88 oz
Brand and Series
Condor
Pattern
Solid
Material Coating
Polyethylene
Wrist Closure
Open
Packaging
Individually Packaged
Garment Style
Lab Coat
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.