Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Dispenser, Acrylic, Clear

  • Mfr # 30ZE62

  • Zoro # G8566871


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Wall Mounting
Yes
Height
9 1/2 in
Includes
Foam Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZE62
Zoro #
G8566871
UPC #
190735066805
Country of Origin
China

Dimensions

Height
9 1/2 in
Width
11 1/2 in
Depth
9 1/2 in
Overall Width
11 1/2 in
Overall Depth
11 1/2 in
Overall Height
9 1/2 in
Dimensions
9 1/2 in H x 11 1/2 in W x 11 1/2 in D

Details

Item
All Purpose Dispenser
Color
Clear
Material
Acrylic
Wall Mounting
Yes
Includes
Foam Base
For Use With
Beard Nets, Boot Covers, Hairnets, Shoe Covers
Dispenser Layout
1 Compartment
Dispenser Type
Hinged Top
Dispenser Features
Freestanding Base, Message, Tray
Number of Compartments
1
Dispensing Method
Hinged Top
Mounting Location
Floor
Dispenser Style
Tray
Products Dispensed
Hairnets (Bulk)

Description

All Purpose Dispenser, Color Clear, Dispenser Capacity Not Applicable, Dispenser Features Freestanding Base, Message, Tray, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Foam Base, Material Acrylic, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 11 1/2 in, Overall Height 9 1/2 in, Overall Width 11 1/2 in, Printed Text Not Applicable, Products Dispensed Hairnets (Bulk)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.