Carpet Tile, 19-11/16in. L, Brown, PK20

  • Mfr # 31HL79

  • Zoro # G8569662


product price:  $191.99
/pk 20, $9.60/ea
Free Shipping & Returns

Key Features

Color
Brown
Pattern
Multi-Level Loop
Length
19 11/16 in
Width
19 11/16 in
Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31HL79
Zoro #
G8569662
UPC #
190735462263
Country of Origin
China

Dimensions

Length
19 11/16 in
Width
19 11/16 in
Height
9/64 in
Overall Width
19 3/4 in
Thickness
1/8 in
Overall Length
19 3/4 in

Details

Item
Carpet Tile
Color
Brown
Pattern
Multi-Level Loop
Pile Weight
18 oz/sq yd
Backing Material
PVC with Fiberglass
Coverage Area
53.82 sq ft
Fiber Material
Nylon
Carpet Construction
Multi-Level Loop
Installation Method
Glue Down

Description

Carpet Tile, Color Brown, Pattern Multi-Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 9/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 18 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: ME, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.