Carpet Tile, 19-11/16in. L, Blue, PK20

  • Mfr # 31HL81

  • Zoro # G8569687


product price:  $170.99
/pk 20, $8.55/ea
Free Shipping & Returns

Key Features

Color
Blue
Pattern
Multi-Level Loop
Length
19 11/16 in
Width
19 11/16 in
Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31HL81
Zoro #
G8569687
UPC #
190735462287
Country of Origin
China

Dimensions

Length
19 11/16 in
Width
19 11/16 in
Height
9/64 in
Thickness
1/8 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in

Details

Item
Carpet Tile
Color
Blue
Pattern
Multi-Level Loop
Backing Material
PVC with Fiberglass
Coverage Area
53.82 sq ft
Pile Weight
18 oz/sq yd
Fiber Material
Nylon
Installation Method
Glue Down
Carpet Construction
Multi-Level Loop

Description

Carpet Tile, Color Blue, Pattern Multi-Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 9/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 18 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: ME, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.