This item is Discontinued.

3M Cubitron Flap Disc, Cloth, 8600 rpm, 60 Grit 55642

Flap Disc, Cloth, 8600 rpm, 60 Grit (Discontinued)

  • Mfr # 55642
  • Zoro # G8578044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55642
Zoro #
G8578044
UPC #
00051141556420
Country of Origin
United States

Dimensions

Disc Dia.
7"
Mounting Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Medium
Grit
60
Series
3M CUBITRON II
Backing Weight
Y
Max. RPM
8600
Backing Material
Cloth
Item
Flap Disc
Packaged In
BOX

Description

Flap Disc, Abrasive Material Ceramic, Grade Medium, Series 3M CUBITRON II, Backing Material Cloth, Backing Weight Y, Grit 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.