This item is Discontinued.

3M Cubitron Cloth Belt, Coated, 3" W, 132" L, 60 Grit, Medium, Ceramic, 3M CUBITRON II, Orange 94730

Cloth Belt, Coated, 3" W, 132" L, 60 Grit, Medium, Ceramic, 3M CUBITRON II, Orange (Discontinued)

  • Mfr # 94730
  • Zoro # G8578482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94730
Zoro #
G8578482
UPC #
00051125947305
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in

Details

Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Series
3M CUBITRON II
Color
Orange
Backing Weight
X
Backing Material
Polyester/Cotton

Description

Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series 3M CUBITRON II, Grade Medium, Backing Material Polyester/Cotton, Backing Weight X, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.