Chlor-Free Degreaser MUO, 14 oz, Aerosol Spray Can, Ready To Use, Solvent Based, K1

  • Mfr # 03985

  • Zoro # G8578647


product price:  $16.55
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
14 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03985
Zoro #
G8578647
UPC #
078254039855
Country of Origin
United States

Dimensions

Size
14 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
14 oz
Cleaner Form
Liquid
Item
Heavy Duty Degreaser
Degreaser Container Type
Aerosol Can
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Degreaser NSF Rating
K1
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Standards
NSF Rated, SNAP Approved
Primary Chemical
None
VOC Content
96%
Sub-Category
Degreaser
Dielectric Strength
20,800V
Degreaser Solvent Type
Solvent
Form
Liquid
Includes Chemical
None
Container Type
Aerosol Spray Can
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Clear Water-White Appearance, Fast Evaporation Rate
Nonflammable
No
Flash Point
Less than 0 Degrees F
Base Formula
Solvent Based
NSF Rating
K1
Biodegradable
No
Butyl Free
No
Product Series
Chlor Free(R)
Plastic Safe
No
Series
Chlor-Free Degreaser MUO

Description

Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 96 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 20,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.