This item is Discontinued.

Rotella Diesel Motor Oil - Rotella T, 5 gal., 15W-40 550019916

Diesel Motor Oil - Rotella T, 5 gal., 15W-40 (Discontinued)

  • Mfr # 550019916
  • Zoro # G8580205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550019916
Zoro #
G8580205
UPC #
021400740167
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
diesel motor oil
Color
Amber/Brown
Flash Point
446 Degrees F
Container Type
Pail
Specific Gravity
0.879
Viscosity @ 100C
Not Specified
Series
Rotella(R) Triple Protection
Timken OK Load
Not Specified
ISO Viscosity Grade
Not Specified
For Use With
Automotive Engines
SAE Grade
15W-40
Dropping Point
Not Specified
Four-Ball Wear
Not Specified
Application
Engine Oil
Viscosity @ 40C
120
Pour Point
-4 Degrees F
Base
Conventional
SAE Grade - Engine and Motor Oils
15W-40

Description

Diesel Engine Oil, Series Rotella(R) Triple Protection, Color Amber/Brown, Container Type Pail, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -4 Degrees F, Specific Gravity 0.879

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.