Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550022764
Zoro #
G8580607
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1 gal
Size/Net Weight
435 lb
Details
Item
Automatic Transmission Fluid
Container Type
Drum
Flash Point (F)
399 Degrees
Viscosity (SUS @ 100 F)
35
Pour Point (F)
-71 Degrees
Color
Red
VOC Content
0.001 lb/gal
For Use With
Transmissions
Specific Gravity
0.870
Application
Multiple Vehicles
Appearance
Red Liquid
Dissolves
No
Boiling Point (F)
536 Degrees
Description
Automatic Transmission Fluid, Container Type Drum, Color Red, Specific Gravity 0.870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.