Zoro Homepage
This item is Discontinued.
Quaker State Motor Oil, Defy, 5 qt., 10W-30 550043290

Motor Oil, Defy, 5 qt., 10W-30 (Discontinued)

  • Mfr # 550043290
  • Zoro # G8580844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550043290
Zoro #
G8580844
UPC #
073102002807
Country of Origin
United States

Dimensions

Size
5 qt

Details

Item
Motor Oil
Color
Amber/Brown
For Use With
Automotive Engines
Base
Synthetic Blend
Series
Defy(TM) High Mileage
Pour Point
-22 Degrees F
Viscosity @ 40C
80
Application
High Mileage
ISO Viscosity Grade
Not Specified
Specific Gravity
0.867
Container Type
Bottle
SAE Grade
10W-30
Flash Point
410 Degrees F
Viscosity @ 100C
Not Specified
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Dropping Point
Not Specified

Description

Motor Oil, Series Defy(TM) High Mileage, Color Amber/Brown, Container Type Bottle, Flash Point 410 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.867

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.