Industrial Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L60#

  • Zoro # G8581867


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351009SW02L60#
Zoro #
G8581867
UPC #
759426943377
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Case Depth
1.25 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Smallest Graduation
1 psi
Graduations
5 psi
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Connection Type
MNPT
Wetted Materials
Stainless Steel
Pressure Range Type
Pressure
Bezel Mounting Type
Bayonet
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Process Connection Gender
Male
Removable Bezel
Yes
Dial Color
White
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Minor Graduations
1
Includes Vent Plug
Yes
Non-Sparking
No
Bezel Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Sensor Type
Bourdon Tube
Scale Type
Single
Vibration Resistance
None
Includes Mounting Hardware
No
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Compatible Process Media
Deionized Water
Case Construction
Welded Joint
Primary Pressure Scale Color
Black
Pointer Color
Black
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Burst Pressure
1,600 psi
Process Temperature Range
-40 Degrees to 250 Degrees F
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.