Industrial Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L100#

  • Zoro # G8581876


product price:  $98.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351009SW02L100#
Zoro #
G8581876
UPC #
759426943384
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Connection Type
MNPT
Wetted Materials
Stainless Steel
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pointer Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Removable Bezel
Yes
Dial Color
White
Case Construction
Welded Joint
Freeze Resistant Movement
No
Burst Pressure
1,100 psi
Primary Scale Minor Graduations
2
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Field Fillable
No
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Process Connection Gender
Male
Movement Material
304 Stainless Steel
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Primary Pressure Scale Color
Black
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Includes Calibration Certificate
No
Primary Scale Numeric Increments
10
Bezel Mounting Type
Bayonet
Compatible Process Media
Deionized Water
Includes Mounting Hardware
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
100 psi
IP Rating
IP65
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.