Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254H
  • Zoro # G5119926

product price: 
$
17.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-201L-254H
Zoro #
G5119926
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General Purpose
Case Color
Metallic
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Smallest Graduation
5 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Sensor Material
Copper Alloy
Freeze Resistant Movement
No
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
5
Accuracy Grade
ASME B40.100 Grade A
Secondary Pressure Range
0 to 21
Scale Type
Dual
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pointer Color
Black
Bezel Mounting Type
Fixed
Gauge Case Liquid
Glycerin
Dial Color
White
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Pointer Material
Aluminum
Bezel Material
Stainless Steel
Non-Sparking
No
Field Fillable
No
Dry Dampening Feature
None
Removable Bezel
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Maximum Pressure
300
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Series
201L
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Maximum
21 bar
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Case Diameter
2.65 in
Nominal Dial Size
2 1/2 in
Case Depth
1.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.