Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SWL02L60#

  • Zoro # G8582025


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SWL02L60#
Zoro #
G8582025
UPC #
759426944756
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
5 psi
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
1 psi
Gauge Filled With
Glycerin
Case Color
Metallic
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Pointer Material
Aluminum
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Primary Pressure Scale Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Burst Pressure
1,600 psi
Primary Scale Minor Graduations
1
Scale Type
Single
Process Temperature Range
20 Degrees to 200 Degrees F
Dry Dampening Feature
None
Pressure Range Type
Pressure
Non-Sparking
No
Gauge Case Liquid
Glycerin
Field Fillable
Yes
Includes Vent Plug
Yes
Compatible Process Media
Deionized Water
Bezel Mounting Type
Bayonet
Includes Calibration Certificate
No
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Pointer Color
Black
Bezel Material
304 Stainless Steel
Movement Material
304 Stainless Steel
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Maximum Pressure
60
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Primary Scale Color
Black
Operating Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
20 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.