Industrial Compound Gauge, 30 to 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SWL02LV/30#

  • Zoro # G8582156


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SWL02LV/30#
Zoro #
G8582156
UPC #
759426821439
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
10 in Hg, 5 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Special Options
PowerFlex(TM) Movement
Gauge Filled With
Glycerin
Case Color
Metallic
Gauge Primary Range Smallest Graduation
1/0.5
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Wetted Materials
Stainless Steel
Connection Type
MNPT
Compatible Process Media
Deionized Water
Dry Dampening Feature
None
Process Temperature Range
20 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Dial Color
White
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Bezel Material
304 Stainless Steel
Field Fillable
Yes
Non-Sparking
No
Process Connection Gender
Male
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Sensor Material
316L Stainless Steel
Pointer Color
Black
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Primary Pressure Scale Color
Black
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Scale Type
Single
Case Construction
Welded Joint
Movement Material
304 Stainless Steel
Accuracy Scale
Full Scale
Removable Bezel
Yes
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Pressure Range Type
Compound
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
20 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.