Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers

  • Mfr # 032135-106

  • Zoro # G8582743


product price:  $10.75
/ea

Key Features

Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Size
3/8" FNPT
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
032135-106
Zoro #
G8582743
UPC #
-
Country of Origin
China

Dimensions

Size
3/8" FNPT
Inlet Pipe Size
3/8 in

Details

Item
Faucet Assembly
Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Finish
White
Sub-Category
Valves and Controls
For Use With
Oasis Atlantis Pou Coolers, Oasis Water Coolers
Faucet Operation
Self Closing
Inlet Connection Gender
Female
Compatible Brand or Manufacturer
Oasis
Inlet Connection Type
NPT
Color
White
Product Type
Water Dispenser Spout
Actuation
Lever Handle
Compatible Manufacturer Part Number
503994C, 504006C, 504008C

Description

Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Atlantis Pou Coolers, Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 503994C, 504006C, 504008C, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NT99, 29NU02, 34GT62, 34TG61, Actuation Lever Handle, Color White, Inlet Connection Gender Female, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.