Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers

  • Mfr # 132135-123

  • Zoro # G8582777


product price:  $8.45
/ea

Key Features

Fits Brand
Oasis
Material
Plastic
Size
3/8 in FNPT
Sub-Category
Valves and Controls
For Use With
Oasis Artesian Bottle Coolers, Oasis Atlantis Pou Coolers, Oasis Water Coolers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132135-123
Zoro #
G8582777
UPC #
-
Country of Origin
China

Dimensions

Size
3/8 in FNPT
Inlet Pipe Size
3/8 in

Details

Item
Dispensing Spout
Fits Brand
Oasis
Material
Plastic
Sub-Category
Valves and Controls
For Use With
Oasis Artesian Bottle Coolers, Oasis Atlantis Pou Coolers, Oasis Water Coolers
Compatible Manufacturer Part Number
504238C, 504540C, 504558C, 504559C
Actuation
Lever Handle
Color
Black, Red
Product Type
Water Dispenser Spout
Compatible Brand or Manufacturer
Oasis
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Artesian Bottle Coolers, Oasis Atlantis Pou Coolers, Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 504238C, 504540C, 504558C, 504559C, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NU04, 29NU05, 33KF09, 34TG64, Actuation Lever Handle, Color Black, Red, Inlet Connection Gender Female, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.