Hook-and-Loop Sanding Disc, 6" Dia, Multi-Hole, Ceramic Alumina, P180 Grit, Coated Type
Mfr # 77696007775
Zoro # G8583014
product price:Â $58.45
/pk 50, $1.17/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77696007775
Zoro #
G8583014
UPC #
776960077757
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
P180
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Backing Material
Paper
Backing Weight
B
Color
Blue
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Resistance Properties
Load, Tear
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.