This item is Discontinued.

Mul-T-Lock Aluminum Door Viewer, Digital, 0.3 MP ACC-DDV-3130-ALU

Aluminum Door Viewer, Digital, 0.3 MP (Discontinued)

  • Mfr # ACC-DDV-3130-ALU
  • Zoro # G8584021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-DDV-3130-ALU
Zoro #
G8584021
UPC #
-
Country of Origin
Unknown

Dimensions

Door Thickness
1 3/4 in to 2 3/4 in
Depth
1"
Height
3-13/32"
Width
5-5/16"
Barrel Dia.
9/16 in

Details

Item
Electronic Door Viewer
Includes
Built-In Door Bell, 0.3 MP Digital Camera, 2GB SD Card
Operating Temp. Range
10 Degrees to 110 Degrees F
Power Supply
(4) AA Batteries
Day/Night Capable
Day/Night
Display
3 1/2 in Color LCD
Color
Aluminum

Description

Electronic Door Viewer, Color Aluminum, Height 3-13/32 In., Width 5 5/16 in, Depth 1 in, Barrel Dia. 9/16 in, Door Thickness 1 3/4 in to 2 3/4 in, Display 3 1/2 in Color LCD, Power Supply (4) AA Batteries, Includes Built-In Door Bell, 0.3 MP Digital Camera, 2GB SD Card, Day/Night Capable Day/Night, Operating Temp. Range 10 Degrees to 110 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.