Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC-DDV-3130-WHI
Zoro #
G8584055
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3-13/32"
Barrel Dia.
9/16 in
Depth
1"
Width
5-5/16"
Door Thickness
1 3/4 in to 2 3/4 in
Details
Item
Electronic Door Viewer
Includes
Built-In Door Bell, 0.3 MP Digital Camera, 2GB SD Card
Color
White
Display
3 1/2 in Color LCD
Power Supply
(4) AA Batteries
Operating Temp. Range
10 Degrees to 110 Degrees F
Day/Night Capable
Day/Night
Description
Electronic Door Viewer, Color White, Height 3 13/32 in, Width 5 5/16 in, Depth 1 in, Barrel Dia. 9/16 in, Door Thickness 1 3/4 in to 2 3/4 in, Display 3 1/2 in Color LCD, Power Supply (4) AA Batteries, Includes Built-In Door Bell, 0.3 MP Digital Camera, 2GB SD Card, Day/Night Capable Day/Night, Operating Temp. Range 10 Degrees to 110 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.