Cut-Resistant Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , L 1 PR

  • Mfr # S13CXPNT-9

  • Zoro # G8586094


product price:  $12.75
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXPNT-9
Zoro #
G8586094
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Emerald CX(R) S13CXPNT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar® , Stainless Steel
ANSI/ISEA Cut Grams
3018
Glove Construction
Seamless Knit
Finger Material
Nitrile
Stitching Material
Kevlar(R)
Thumb Style
Full
ANSI/ISEA Puncture Force
3 N
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
No
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Palm Material
Nitrile
Weight
Medium
Application
Sheet Metal, Metal Stamping and Fabrication, Glass Handling, Circuit Boards, Automotive, HVAC, Small Parts Handling, Window Manufacturing
Cut Resistant
Yes
Standards
ANSI/ISEA 105-2016
Glove Cut
Seamless knit
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Cycles
3,000
Brand and Series
Superior Glove Emerald CX(R) S13CXPNT
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
Color Indicator
Purple
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Styles
Knit
Latex-Free
Yes
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
Silicone-Free
Yes
Glove Back Material
Kevlar®
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Green
Glove Features
Touchscreen Compatible
Hem Style
Finished
Lint-Free
No
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
2
Palm Type
Coated
Sold As
Pair
Reversible
No
Maximum Temperature
284 Degrees F

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Heat-Resistant, Standards ANSI/ISEA 105-2016, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.