This item is Discontinued.

Superior Glove Cut Resistant Gloves, 2 Cut Level, Black, M SKBFNTVB/M

Cut Resistant Gloves, 2 Cut Level, Black, M (Discontinued)

  • Mfr # SKBFNTVB/M
  • Zoro # G8586155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKBFNTVB/M
Zoro #
G8586155
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Standards
ASTM/ANSI
Palm Material
Nitrile
ANSI/ISEA Puncture Force
0
Finger Material
Nitrile
Suggested Use Environment
Dry/Light Oil
ANSI Puncture Newtons
0
Hand
Right/Left
Application
Mechanical, Oil and Gas, Construction
Stitching Material
Nylon/Stainless Steel
ANSI/ISEA Puncture Level
0
Finger Style
Full
Weight
Medium
Cut Resistant
Yes
Thumb Style
Full
Puncture Resistant
No
Coating Material
Nitrile
Lining
Unlined
Abrasion Resistant
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
700
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 2, Color Black, Glove Coating Material Nitrile, Glove Length 9 1/2 in, Glove Size M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.