This item is Discontinued.

Superior Glove Cut Resistant Gloves, 2 Cut Level, Black, XL SKBFNTVB/X

Cut Resistant Gloves, 2 Cut Level, Black, XL (Discontinued)

  • Mfr # SKBFNTVB/X
  • Zoro # G8586173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKBFNTVB/X
Zoro #
G8586173
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Standards
ASTM/ANSI
Puncture Resistant
No
Lining
Unlined
Palm Material
Nitrile
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
0
Glove Hand Style
Left and Right
Stitching Material
Nylon/Stainless Steel
Thumb Style
Full
Coating Material
Nitrile
Abrasion Resistant
No
Cut Resistant
Yes
ANSI/ISEA Puncture Force
0
Finger Material
Nitrile
Hand
Right/Left
Finger Style
Full
Weight
Medium
ANSI Puncture Newtons
0
Application
Mechanical, Oil and Gas, Construction
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
700
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 2, Color Black, Glove Coating Material Nitrile, Glove Size XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.