This item is Discontinued.

Dr. Martens Size 10 Men's 6" Work Boot Steel Work Boots, Brown R12242200

Size 10 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # R12242200
  • Zoro # G8591475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R12242200
Zoro #
G8591475
UPC #
800090890839
Country of Origin
China

Dimensions

Size
10
Height
6"
Heel Height
1 in or Greater
Footwear Width
M

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Metatarsal Guard
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.63
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Wide Toe Cap
No
Outsole Material
PVC
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Waterproof
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Footed
Removable Insole
Yes
Toe Type
Steel
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Color
Brown
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Construction Type
Goodyear(TM) Welt
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Last Number or Name
80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Wood
Midsole Material
PVC
Manufacturers Suggested Sole Slip Rating
Better
Style Number
R12242200-10M
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Insulated
No
Electrical Hazard Rated
Yes
Liner Material
Cosmo Foam
Resists
Oils, Slips
Upper Material
Leather
Material
Leather
Construction
Welted

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number R12242200-10M, Insulated No, Manufacturers Suggested Sole Slip Rating Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.