This item is Discontinued.

Dr. Martens Size 11 Men's 6" Work Boot Steel Work Boots, Brown R12242200

Size 11 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # R12242200
  • Zoro # G8591484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R12242200
Zoro #
G8591484
UPC #
800090890853
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6"
Heel Height
1 in or Greater

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Liner Material
Cosmo Foam
Outsole Material
PVC
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Brown
Chain Saw Cut Resistant
No
Toe Type
Steel
Ninety Degree Heel
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insulated
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Grade 1 Toecap
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Midsole Material
PVC
Removable Insole
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Static Dissipative
No
Style Number
R12242200-11M
Wide Toe Cap
No
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Footed
Last Number or Name
80
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.63
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Nylon
Waterproof
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Shank Material
Wood
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.30
Upper Material
Leather
Resists
Oils, Slips
Material
Leather
Construction
Welted

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number R12242200-11M, Insulated No, Manufacturers Suggested Sole Slip Rating Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.