Men's Waterproof Work Boot, 10 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594302


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594302
UPC #
043538256617
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
10

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Removable Insole
Yes
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Conductive
No
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Georgia Boot Waterproof
Liner Material
Mesh, Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insulation Type
None
Predominant Footwear Color
Brown
Upper Material Description
Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Chemical Resisting Sole
Yes
Metatarsal System
No
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
HYDROEDGE
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.39
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.