Men's Waterproof Work Boot, 14 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594397


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594397
UPC #
043538256563
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
14
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Shank Material
Steel
Non Metallic Upper
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.39
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Waterproof Type
Georgia Boot Waterproof
Midsole Material
EVA
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Toe Shape
Round
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Series
HYDROEDGE
Heat Resistant
Yes
Construction
Cemented
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.35
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.39
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.