Men's Waterproof Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594415


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594415
UPC #
043538256457
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Conductive
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Completely Non Metallic
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Toe Shape
Round
Oil Resisting Sole
Yes
Midsole Material
EVA
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Mark II Slip Test Results- Dairy Tile Wet
0.39
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Upper Material Description
Leather
Waterproof Type
Georgia Boot Waterproof
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Series
HYDROEDGE
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.39
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.