Men's Waterproof Work Boot, 9 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594494


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594494
UPC #
043538256594
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
9

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.35
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insulation Type
None
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Upper Material Description
Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Static Dissipative
No
Metatarsal System
No
Waterproof Type
Georgia Boot Waterproof
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.39
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
HYDROEDGE
Upper Color
Brown
Heat Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.35
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number XHY662

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.