Women's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Dark Brown, RB755

  • Mfr # RB755

  • Zoro # G8597434


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB755
Zoro #
G8597434
UPC #
690774136311
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Upper Boot Material
All Leather
Series
RB755
Waterproof
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Insulated
No
Electrical Hazard Rated
No
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Predominant Footwear Color
Brown
Outsole Material
Rubber
Metatarsal Guard
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Oil Resisting Sole
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB755

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.