5/8 in ID x 100 ft L Water Hose, Rubber Tube, Green, Brass x Brass Fitting
Mfr # PGH-100-GN
Zoro # G8597872
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Green
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGH-100-GN
Zoro #
G8597872
UPC #
858625003292
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Details
Hose Tube Material
Rubber
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
Yes
Features
Flexible, Full Flow Couplings, Ultra Lightweight
Gallons per Hour
654
Operating Temp.
158 Degrees F
Hose Duty Rating
Standard
Use With Water Temp.
Cold
Temp. Range
158 Degrees F
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
100 psi
Hose Configuration
Coupled Assembly
Hose Cover Material
TPE
Hose Fitting B Material
Brass
For Media Type
Cold Water
Fitting Material
Brass x Brass
Number of Plys
2
Description
Item Water Hose, Compatible Chemicals Deionized Water, Fresh Water, Salt Water, Features Flexible, Full Flow Couplings, Ultra Lightweight, For Media Type Water, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material TPE, Hose Fitting A Material Brass, Hose Fitting A Size 5/8 in, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Size 5/8 in, Hose Fitting B Type MGHT, Hose Fittings Brass 5/8 in FGHT x Brass 5/8 in MGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.