Cold Protection Gloves, Pigskin Leather Palm, Heatrac Lining, Blue, L ( 9 )

  • Mfr # 1354-5

  • Zoro # G8598247


product price:  $30.19
/pr

Key Features

Color
Blue
Palm Material
Pigskin Leather
Lining
Heatrac
Minimum Temperature
-20 Degrees F
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1354-5
Zoro #
G8598247
UPC #
-
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
12"
Glove Size
L
Cuff Length
2 1/2 in
Glove Length
12 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Cold Protection Gloves
Color
Blue
Palm Material
Pigskin Leather
Lining
Heatrac
Minimum Temperature
-20 Degrees F
Insulated
Yes
Palm Construction
Reinforced
Temp. Range
Up to -20 Degrees F
Finger Style
Full Finger
Stitching Material
Polyester
Cuff
Safety Cuff with Knit Wrist
Cut
Kontour(TM)
Knuckle Padding Material
Grain Pigskin Leather
Back Material
Nylon and Leather
Finger Material
Leather/Nylon
Thumb Material
Leather and Nylon
Closure Type
Knit Wrist
Thumb Style
Keystone
Cuff Material
Polyester
ANSI/ISEA Abrasion Level
Not Tested
Finger Coverage
Full Finger
Includes Red Palm
No
Waterproof
No
Includes Padded Palm
Yes
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Brand and Series
Caiman(R) Heatrac(R)
ANSI/ISEA Puncture Level
Not Rated
EN 388 Impact Rated
No
Glove Insulation Material
Heatrac(R)
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Windproof
No
Oil Resistant
No
Glove Back Color
Navy
Leather Glove Liner Type
Fleece Liner
Touchscreen Compatible
No
Water Resistant
No
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Leather Palm Process
Grain
Leather Color
Gold
Glove Liner Material
Fleece
Glove Materials
Cow Grain, Polyester
Glove Features
Padded Palm
Includes Pull Strap
No
Glove Insulation Weight
200 g
Leather Grade
Premium
Glove Construction
Cut and Sewn
Palm Style
Padded
Series
Heatrac(R)
Glove Back Material
Pig Grain, Polyester
Includes Double Palm
No
Min. Temp.
-20 Degrees F
Includes ID Panel
No
Low-Profile Impact Protection
No
Reflective Backing
No
Cuff Color
Navy/Gold
Leather Glove Style
Work
High-Visibility
No
Palm Color
Navy/Gold
Oil-Resistant
No
Material
Cow Grain, Polyester

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.