Hairnet, Nylon, 24 in Dia., White, L, 144 PK
Mfr # HN3WTM
Zoro # G8598606
product price:Â $42.59
/pk 144, $0.30/eaKey Features
Color
White
Diameter
24 in
Material
Nylon
Size
L
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN3WTM
Zoro #
G8598606
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
L
Aperture Size
1/4 in
Details
Item
Hairnet
Color
White
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Package Type
Box
Series
No
Hair and Beard Nets Item
Hairnet
Contains Latex
No
Metal Detectable
Yes
Fabric Weight
1.8 oz/sq yd
Packaging
Box
Material Weight Type
Mediumweight
Standards
ASTM-D 1929-77
Garment Style
Hairnet
Denier
40 den
Features
Metal Detectable
Product Type
Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color White, Denier 40 den, Diameter 24 in, Latex-Free Yes, Material Nylon, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.