Men's DuraPro Rubber Boot, Plain Toe, 10 - 13" Height, Blue, 5

  • Mfr # 8908500

  • Zoro # G8598694


product price:  $59.61
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Blue
Height
10 - 13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8908500
Zoro #
G8598694
UPC #
791079154939
Country of Origin
United States

Dimensions

Size
5
Height
10 - 13"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
DuraPro
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Outsole Material
Polyblend
Resists
Chemicals, Slips
Insulation Type
None
Insulated
No
Metatarsal Guard
No
Footwear Sole Pattern
Safety Loc
Shank Material
Steel
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Midsole Material
PVC
Style Number
89085
Toe Shape
Round
Typical Rubber Boot Application
Moderate Chemical Resistant
Removable Insole
Yes
Waterproof Type
PVC
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Shoe Style
Knee
Insole Color
Gray
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
DUNLOP

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.