Men's DuraPro Rubber Boot, Steel Toe, 16" Height, Blue, 3

  • Mfr # 8908633

  • Zoro # G8598764


product price:  $63.28
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8908633
Zoro #
G8598764
UPC #
791079184905
Country of Origin
United States

Dimensions

Size
3
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
DuraPro
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Industry
Footwear Closure Type
Pull On
Metatarsal Guard
No
For Outdoor Traction
Yes
Closure Type
Pull On
Resists
Chemicals, Slips
Shank Material
Steel
Toe Shape
Round
Typical Rubber Boot Application
Moderate Chemical Resistant
Midsole Material
Steel
Insulated
No
Footwear Sole Pattern
Safety Loc
Standards
ASTM F2413-18
Style Number
89086
Outsole Material
Polyblend
Insulation Type
None
CSA Footwear Standard
Grade 1 Toecap
Puncture Resistant Insole
No
Completely Non Metallic
No
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Waterproof Type
PVC
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Shoe Style
Knee
Boot Color
Black, Blue
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
DUNLOP
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 3, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.