Proto
Ratcheting Wrench, Head Size 16mm
Mfr # JSCRM16-TT
Zoro # G8601546
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Spline
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. JSCV12S
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. JSCV48T
- PROTO Ratcheting Wrench, Head Size 32mm JSCVM32T
- PROTO Ratcheting Wrench, Head Size 6mm JSCVM06S
- PROTO Ratcheting Wrench, Head Size 1 in. JSCV32T
- PROTO Ratcheting Wrench, Head Size 11/16 in. JSCV22T
- PROTO Ratcheting Wrench, Head Size 17mm JSCVM17F
- PROTO Ratcheting Wrench, Head Size 10mm JSCRM10-TT
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench WRC26316
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench WRC26310
- Proto Ratcheting Wrenches