21PC Titanium Speed Tip Drill Bit Set

  • Mfr # DW1342

  • Zoro # G8602167


product price: $39.49
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(2) 1/16 in Titanium Speed Tip Drill, (2) 1/8 in Titanium Speed Tip Drill, (2) 13/64 in Titanium Speed Tip Drill, (2) 3/16 in Titanium Speed Tip Drill, (2) 5/64 in Titanium Speed Tip Drill, 1/2 in Titanium Speed Tip Drill, 1/4 in Titanium Speed Tip Drill, 11/64 in Titanium Speed Tip Drill, 15/64 in Titanium Speed Tip Drill, 3/32 in Titanium Speed Tip Drill, 3/8 in Titanium Speed Tip Drill, 5/16 in Titanium Speed Tip Drill, 5/32 in Titanium Speed Tip Drill, 7/32 in Titanium Speed Tip Drill, 7/64 in Titanium Speed Tip Drill, 9/64 in Titanium Speed Tip Drill, TOUGH CASE(R) Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1342
Zoro #
G8602167
UPC #
885911248518
Country of Origin
China

Dimensions

Drill Bit Size
1/16 in to 1/2 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16", 7/64", 1/16", 1/8", 5/64", 9/64", 3/32", 5/32", 3/32", 11/64", 7/64", 3/16", 1/2", 3/8", 5/16", 1/4", 5/64", 7/32", 13/64"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(2) 1/16 in Titanium Speed Tip Drill, (2) 1/8 in Titanium Speed Tip Drill, (2) 13/64 in Titanium Speed Tip Drill, (2) 3/16 in Titanium Speed Tip Drill, (2) 5/64 in Titanium Speed Tip Drill, 1/2 in Titanium Speed Tip Drill, 1/4 in Titanium Speed Tip Drill, 11/64 in Titanium Speed Tip Drill, 15/64 in Titanium Speed Tip Drill, 3/32 in Titanium Speed Tip Drill, 3/8 in Titanium Speed Tip Drill, 5/16 in Titanium Speed Tip Drill, 5/32 in Titanium Speed Tip Drill, 7/32 in Titanium Speed Tip Drill, 7/64 in Titanium Speed Tip Drill, 9/64 in Titanium Speed Tip Drill, TOUGH CASE(R) Container
Features
Speed Tip
Impact Rated
No
Shank Shape
Round
Primary Material Application ISO Code
O
Drill Bit Case Type
ToughCase(R)+
Flute Type
Spiral
Primary Material Application
Steel
Material - Machining
High Speed Steel
Number of Drill Bits
21
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Web Construction
Tapered
Measurement System
Fractional Inch
Finish - Machining
TiN
Standards
Not Rated
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shop By
Hot Buys

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.