Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , L 1 PR

  • Mfr # S18TAFGFN-9

  • Zoro # G8602325


product price:  $15.89
/pr
Sold in multiples of 12 for $190.68

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S18TAFGFN-9
Zoro #
G8602325
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
L
Glove Length
9.75 in
Thickness
18 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S18TAFGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
1617
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Cut Resistant
Yes
Abrasion Resistant
Yes
Thumb Style
Full
Application
Handling Sharp Objects, Glass Plants, Construction, Automotive, Aerospace Industry, Metal Fabrication and Stamping
Stitching Material
Composite Filament Fiber
Finger Material
Nitrile
ANSI/ISEA Puncture Force
164 N
Palm Material
Foam Nitrile
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Glove Hand Style
Ambidextrous
Weight
Medium
Glove Cut
Seamless knit
ANSI/ISEA Cut Load
1617
ANSI/ISEA Abrasion Cycles
4500
ANSI/ISEA Cut Level - 2011
4
Glove Back Material
High-Strength Composite Filament Fiber
Glove Liner Material
Unlined
Brand and Series
Superior Glove TenActiv(TM) S18TAFGFN
Touchscreen Compatible
Yes
Latex-Free
Yes
Cut-Resistance Coverage
Full
Silicone-Free
Yes
Biodegradable
Non-Biodegradable
Anti-Static
Yes
Glove Styles
Knit
Color Indicator
Orange
Glove Coating Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Black
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.