This item is Discontinued.

Superior Glove CutResstntGlovs, Nitrile, CutLevl5, PR S10NXFN-5

CutResstntGlovs, Nitrile, CutLevl5, PR (Discontinued)

  • Mfr # S10NXFN-5
  • Zoro # G8602352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10NXFN-5
Zoro #
G8602352
UPC #
-
Country of Origin
Canada

Dimensions

Size
5
Length
9-3/4"
Glove Size
5

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Color
Black
Glove Coating Material
Nitrile
Palm Material
Reformulated Nitrile
Glove Hand Style
Left and Right
Finger Style
Full
ANSI/ISEA Puncture Force
0
Coating Material
Nitrile
ANSI Puncture Newtons
0
ANSI/ISEA Abrasion Level
3
Application
Automotive, Metal Fabrication, Assembly, Sheet Metal Work, Metal Stamping, Glass and Window Manufacturing, Recycling Plant/Sorting
Cuff
Knit
Glove Coating Finish
Smooth
Cut
Seamless knit
Hand
Right/Left
Standards
ANSI/ASTM
Coating Coverage
Palm/Fingers
Finger Material
Reformulated Nitrile
ANSI Cut Grams
3600
Glove Coating Coverage
Palm and Fingers
Stitching Material
Stainless Steel/Composite Filament
Abrasion Resistant
Yes
Gauge
10
Lining
Unlined
Thumb Style
Full
Puncture Resistant
No
ANSI Abrasion Cycles
0
Cut Resistant
Yes
Coating Finish
Smooth
Back Material
Stainless Steel/Composite Filament Core
Weight
Medium
ANSI/ISEA Puncture Level
0
ANSI/ISEA Cut Load
3600
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
3600
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 5, Color Black, Glove Coating Material Nitrile, Glove Size 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.