Zoro Homepage
This item is Discontinued.
Superior Glove Cut Resistant Gloves, 5 Cut Level, Black, 6 S10NXFN-6

Cut Resistant Gloves, 5 Cut Level, Black, 6 (Discontinued)

  • Mfr # S10NXFN-6
  • Zoro # G8602361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10NXFN-6
Zoro #
G8602361
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
6

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 5, Color Black, Glove Coating Material Nitrile, Glove Size 6, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.