Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove Cut Resistant Sleeve, 12in L, PR KPW12TH

Cut Resistant Sleeve, 12in L, PR (Discontinued)

  • Mfr # KPW12TH
  • Zoro # G8602641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPW12TH
Zoro #
G8602641
UPC #
-
Country of Origin
Canada

Dimensions

Size
L
Length
12"
Sleeve Size
L
Sleeves Length
12"

Details

Item
Cut Resistant Sleeve
ANSI/ISEA Cut Level
2
Color
Black
ANSI/ISEA Abrasion Level
0
Standards
ANSI/ASTM
ANSI/ISEA Puncture Level
0
Application
Metal Handling, Automotive, Metal Fabrication, Welding
Cuff Style
Hemmed
Cuff Styles
Hemmed
Sleeve Style
Sleeve

Description

Cut Resistant Sleeve, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black, Standards ANSI/ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.