Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove FlameRetardantandCutResistantSleeve, PR KBKB1T18/S

FlameRetardantandCutResistantSleeve, PR (Discontinued)

  • Mfr # KBKB1T18/S
  • Zoro # G8602684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBKB1T18/S
Zoro #
G8602684
UPC #
-
Country of Origin
Canada

Dimensions

Size
S
Length
18-1/2"
Glove Size
S

Details

Item
Flame Retardant and Cut Resistant Sleeve
ANSI/ISEA Cut Level
4
Color
Black
ANSI/ISEA Abrasion Level
1
Standards
ANSI/ASTM
ANSI Cut Grams
1700
Cut Resistant
Yes
Stitching Material
Kevlar(R)/Flame Retardant Mod Acrylic
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
0
Application
Welding, Metal Handling and Fabrication, Automotive, Oil and Gas Industry
Puncture Resistant
No
Cuff
STAYz-UP(TM) Elastic Armbands
Lining
Unlined
Coating Finish
Uncoated
Coating Material
Uncoated
Back Material
Kevlar(R)/Flame-Retardant Mod Acrylic
Coating Coverage
Uncoated
Cut
Tapered Knit
Weight
Medium
Abrasion Resistant
Yes
ANSI Abrasion Cycles
270
ANSI Puncture Newtons
0
ANSI/ISEA Cut Load
1700
ANSI/ISEA Abrasion Cycles
270
ANSI/ISEA Cut Grams
1700

Description

Flame Retardant and Cut Resistant Sleeve, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Color Black, Glove Size S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.